Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VTRY-7.50-R

NVTRY-3.00

NVTRY-3.00 TRACK ROLLER ; NON-METALLIC YOKE V-GROOVED TYPE

Cam Follower Bearing; 5/8" Bore; 3" Roller Diameter; 1-1/4" Roller Width; V Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable

Part #

NVTRY-3.00

BDI #

22972476

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.308
UNSPSC
31171530
EAN
0841946127396
Roller Surface Profile
V Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Rubber Lip Enclosure | Carbon Steel Material | Non-Metallic Roller Material | 11000RPM Speed
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Weight / LBS
0.69
Long Description
Cam Follower Bearing; 5/8" Bore; 3" Roller Diameter; 1-1/4" Roller Width; V Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Roller Width
1.25 Inch | 31.75 Millimeter
Roller Diameter
3 Inch | 76.2 Millimeter
Bore
0.625 Inch | 15.875 Millimeter