Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SRF 55

SRF 55

SRF 55 CAM FOLLOWER BEARING ; 1-1/2" ID X 2.75" OD X 1.245" W OPEN

Cam Follower Bearing; 1-1/2" Bore; 2-3/4" Roller Diameter; 1.245" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Not Relubricatable

Part #

SRF 55

BDI #

795164

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.607
UNSPSC
31171530
EAN
0637400006990
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Caged | Without Inner Ring
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
SRF55
Weight / LBS
1.34
Long Description
Cam Follower Bearing; 1-1/2" Bore; 2-3/4" Roller Diameter; 1.245" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Not Relubricatable
Roller Width
1.245 Inch | 31.623 Millimeter
Roller Diameter
2.75 Inch | 69.85 Millimeter
Bore
1.5 Inch | 38.1 Millimeter