Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NATR 35 PPA

YCCF-2.50-S

YCCF-2.50-S CAM FOLLOWER ; YOKE TYPE CROWNED OD SEALED

Cam Follower Bearing; 3/4" Bore; 2-1/2" Roller Diameter; 1-1/2" Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

YCCF-2.50-S

BDI #

22975488

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.794
UNSPSC
31171530
EAN
0841946109330
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Moly-Filled Nylon Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
YCCF-2.50-S
Weight / LBS
1.75
Long Description
Cam Follower Bearing; 3/4" Bore; 2-1/2" Roller Diameter; 1-1/2" Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Bore
0.75 Inch | 19.05 Millimeter
Roller Diameter
2.5 Inch | 63.5 Millimeter
Roller Width
1.5 Inch | 38.1 Millimeter