Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

YCRSR-96

YCRSR-80

YCRSR-80 CAM YOKE ROLLER NEEDLE BEARING ; 1.75" ID X 5.0" OD X 2.75" WD SEALED

Cam Follower Bearing; 1-3/4" Bore; 5" Roller Diameter; 2-3/4" Roller Width; Flat Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable

Part #

YCRSR-80

BDI #

22133809

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
5.58
UNSPSC
31171530
EAN
0644075269636
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Full Complement
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
YCRSR-80
Manufacturer Internal Number
0
Weight / LBS
12.3
Long Description
Cam Follower Bearing; 1-3/4" Bore; 5" Roller Diameter; 2-3/4" Roller Width; Flat Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable
Roller Width
2.75 Inch | 69.85 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Bore
1.75 Inch | 44.45 Millimeter