Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MYRV-35-SC

YNB-96-S

YNB-96-S YOKE TYPE CAM FOLLOWER ; 3" ROLLER DIA FLAT SUR 1" ID

Cam Follower Bearing; 1" Bore; 3" Roller Diameter; 1-3/4" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

YNB-96-S

BDI #

21481837

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
CARTER MFG CO
Minimum Buy Quantity
N/A
Weight / Kilogram
1.32
UNSPSC
31171530
EAN
0813930022499
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seal
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Weight / LBS
3.003
Long Description
Cam Follower Bearing; 1" Bore; 3" Roller Diameter; 1-3/4" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
1.75 Inch | 44.45 Millimeter
Roller Diameter
3 Inch | 76.2 Millimeter
Bore
1 Inch | 25.4 Millimeter