Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

206KT

206KT

206KT DEEP GROOVE RADIAL BALL BEARING ; <12 OD

Single Row Ball Bearing; 30MM Bore; 62MM Outside Diameter; 20MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

206KT

BDI #

1312091

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.29
UNSPSC
31171504
EAN
0087796040717
Enclosure
1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Smaller Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Conrad | Light Duty | Felt Seal
Category - BDI
Single Row Ball Bearing
Noun
Bearing
Keyword String
Ball
Manufacturer Item Number
206KT
Weight / LBS
0.639
Long Description
Single Row Ball Bearing; 30MM Bore; 62MM Outside Diameter; 20MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Inner Race Width
0.748 Inch | 19 Millimeter
Outer Race Width
0.787 Inch | 20 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.181 Inch | 30 Millimeter