Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6003-2RLD-NR-C3

6003-2RLD-NR-C3

6003-2RLD-NR-C3 RADIAL BALL BEARING ; POR NON RETURNABLE 17MMX35MMX10MM 2 SEAL

Single Row Ball Bearing; 17MM Bore; 35MM Outside Diameter; 10MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage

Part #

6003-2RLD-NR-C3

BDI #

22249785

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SKF WWW.PEERBEARING.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
UNSPSC
31171504
EAN
1200106026594
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Noun
Bearing
Keyword String
Ball
Weight / LBS
0.039
Long Description
Single Row Ball Bearing; 17MM Bore; 35MM Outside Diameter; 10MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outer Race Width
0.394 Inch | 10 Millimeter
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter