Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6210LB

6213RS

6213RS DEEP GROOVE BALL BEARING ; 65MM ID 120MM OD 23MM OD SEALED

Single Row Ball Bearing; 65MM Bore; 120MM Outside Diameter; 23MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

6213RS

BDI #

1347991

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.99
UNSPSC
31171504
EAN
0053893723846
Enclosure
1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Noun
Bearing
Keyword String
Ball
Weight / LBS
2.18257
Long Description
Single Row Ball Bearing; 65MM Bore; 120MM Outside Diameter; 23MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
2.559 Inch | 65 Millimeter
Outer Race Width
0.906 Inch | 23 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter