Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

61996-MA-C3

61944-M

FAG 61944-M ; 轴承/深沟球轴承

Single Row Ball Bearing; 220MM Bore; 300MM Outside Diameter; 38MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage

Part #

61944-M

BDI #

1149242

PRICE
¥5,575.00 / each
¥16,300.00 / each

QTY

INVENTORY:
2
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
8.5
UNSPSC
31171504
EAN
4012801540988
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Noun
Bearing
Keyword String
Ball
Manufacturer Item Number
61944M
Weight / LBS
18.739
Long Description
Single Row Ball Bearing; 220MM Bore; 300MM Outside Diameter; 38MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Bore
8.661 Inch | 220 Millimeter
Outer Race Width
1.496 Inch | 38 Millimeter
Outside Diameter
11.811 Inch | 300 Millimeter