Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6332

R2

R2 BALL BEARING ; POR 1/8" IDX3/8" ODX5/32" WD SINGLE ROW

Single Row Ball Bearing; 1/8" Bore; 3/8" Outside Diameter; 5/32" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; Steel Cage

Part #

R2

BDI #

426537

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SKF WWW.GENERALBEARING.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.001
UNSPSC
31171504
EAN
0662300804810
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Inch - Metric
Inch
Category - BDI
Single Row Ball Bearing
Noun
Bearing
Keyword String
Ball
Manufacturer Item Number
R2
Weight / LBS
0.003
Long Description
Single Row Ball Bearing; 1/8" Bore; 3/8" Outside Diameter; 5/32" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; Steel Cage
Bore
0.125 Inch | 3.175 Millimeter
Outside Diameter
0.375 Inch | 9.525 Millimeter
Outer Race Width
0.156 Inch | 3.962 Millimeter