Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SR-254

SR-254

SR-254 BALL BEARING

Single Row Ball Bearing; 1/4" Bore; 11/16" Outside Diameter; 1/4" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance

Part #

SR-254

BDI #

17058591

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
UNSPSC
31171504
EAN
0883680523089
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No Cage
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Prelubricated
Category - BDI
Single Row Ball Bearing
Noun
Bearing
Keyword String
Ball
Manufacturer Item Number
SR-254
Manufacturer Internal Number
77058
Long Description
Single Row Ball Bearing; 1/4" Bore; 11/16" Outside Diameter; 1/4" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Outside Diameter
0.688 Inch | 17.475 Millimeter
Outer Race Width
0.25 Inch | 6.35 Millimeter
Bore
0.25 Inch | 6.35 Millimeter