Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4Y6GB8-20MGX

4Y6GB8-20MGX

4Y6GB8-20MGX FLANGE BLOCK BALL BEARING ; NON RETURNABLE 2-BOLT

Flange Block Bearing; 2 Bolt Flange Block; 20MM Bore; 71MM Bolt Circle Diameter; 71.4MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Polymer; Ball Bearing; Relubricatable; Single Lip Contact Silicone Seal

Part #

4Y6GB8-20MGX

BDI #

20874449

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.181
UNSPSC
31171501
EAN
0883450891806
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
Yes
Insert Part Number
4Y204-20MGX
Seals
Single Lip Contact Silicone
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Small Bolt Pattern | 400 Stainless Steel Ball Bearing | Food Grade Grease Lubricant
Category - BDI
Flange Block
Noun
Bearing
Keyword String
Flanged
Weight / LBS
0.4
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 20MM Bore; 71MM Bolt Circle Diameter; 71.4MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Polymer; Ball Bearing; Relubricatable; Single Lip Contact Silicone Seal
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Nominal Bolt Circle Diameter Round
2.8 Inch | 71 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
2.811 Inch | 71.4 Millimeter