Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NA3GC-P-25M-LK

NA3GC-P-25M-LK

NOT AVAILABLE IN US

Flange Block Bearing; 3 Bolt Flange Bracket; 25MM Bore; 28.6MM Bolt Spacing; 1 Piece Solid; Double Lock Collar Sleeve; Cast Polymer; Sleeve Bearing; Not Relubricatable

Part #

NA3GC-P-25M-LK

BDI #

20884399

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.272
UNSPSC
31171501
EAN
0883450935524
Number of Mounting Holes
3
Mounting Method
Double Lock Collar Sleeve
Housing Style
3 Bolt Flange Bracket
Rolling Element
Sleeve Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Insert Part Number
NAIUC7-25M-LK
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Guaranteed Series | Poly-Round Plus Assembly | KleanCap Sleeve | Gray Bearing Finish
Category - BDI
Flange Block
Noun
Bearing
Keyword String
Flanged
Weight / LBS
0.6
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 25MM Bore; 28.6MM Bolt Spacing; 1 Piece Solid; Double Lock Collar Sleeve; Cast Polymer; Sleeve Bearing; Not Relubricatable
Bore
0.984 Inch | 25 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
1.126 Inch | 28.6 Millimeter
Length Thru Bore
1.63 Inch | 41.4 Millimeter