Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NA4GJ7-38-LK

NA4GJ7-38-LK

NOT AVAILABLE IN US

Flange Block Bearing; 4 Bolt Square Flange Block; 2-3/8" Bore; 8" Bolt Circle Diameter; 5.62" Bolt Spacing; 1 Piece Solid; Double Lock Collar Sleeve; Cast Polymer; Sleeve Bearing; Not Relubricatable

Part #

NA4GJ7-38-LK

BDI #

20882621

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.814
UNSPSC
31171501
EAN
0883450919210
Number of Mounting Holes
4
Mounting Method
Double Lock Collar Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
No
Insert Part Number
NAIUJ7-38-LK
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Poly-Round Bearing | KleanCap Sleeve | Gray Bearing Finish
Category - BDI
Flange Block
Noun
Bearing
Keyword String
Flanged
Weight / LBS
4
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-3/8" Bore; 8" Bolt Circle Diameter; 5.62" Bolt Spacing; 1 Piece Solid; Double Lock Collar Sleeve; Cast Polymer; Sleeve Bearing; Not Relubricatable
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Bolt Spacing
5.62 Inch | 142.748 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Nominal Bolt Circle Diameter Round
8 Inch | 202 Millimeter