Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QAFLP18A303SEO

TAFC22K400SN

TAFC22K400SN FLANGE CRTG SPH RLR BRG ; POR NON RETURNABLE

Flange Block Bearing; 4 Bolt Square Flange Cartridge; 4" Bore; 12.2" Bolt Circle Diameter; 8.63" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Viton Seal

Part #

TAFC22K400SN

BDI #

760489

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
29.914
UNSPSC
31171501
EAN
0883450122146
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Square Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22222
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Extreme Duty
Category - BDI
Flange Block
Noun
Bearing
Keyword String
Flanged
Weight / LBS
60
Long Description
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 4" Bore; 12.2" Bolt Circle Diameter; 8.63" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Viton Seal
Cartridge Pilot Depth
1.75 Inch | 44.45 Millimeter
Bolt Spacing
8.63 Inch | 219.202 Millimeter
Length Thru Bore
4.13 Inch | 104.9 Millimeter
Bore
4 Inch | 101.6 Millimeter
Cartridge Pilot Diameter
10.039 Inch | 255 Millimeter
Nominal Bolt Circle Diameter Round
12.2 Inch | 309.9 Millimeter