Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4Y210-50MKX

4Y210-50MKX

NOT AVAILABLE IN US

Insert Bearing; 50MM Bore; 51.6MM Length Thru Bore; Wide Inner Ring; 23MM Outer Race Width; Spherical; 90MM Outside Diameter; Relubricatable; Single Lip Contact Silicon Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

4Y210-50MKX

BDI #

20869155

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.762
UNSPSC
31171562
EAN
0883450863612
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Silicon Rubber
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
-25 To 350 Deg F Food Grade Hi Temperature EDT Polymer Lubricant | 400 Stainless Steel Ball Bearing
Category - BDI
Insert Bearings
Noun
Bearing
Keyword String
Insert
Weight / LBS
1.68
Long Description
Insert Bearing; 50MM Bore; 51.6MM Length Thru Bore; Wide Inner Ring; 23MM Outer Race Width; Spherical; 90MM Outside Diameter; Relubricatable; Single Lip Contact Silicon Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Outer Race Width
0.906 Inch | 23 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
1.969 Inch | 50 Millimeter