Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SAF 23040K X 7 1/2

SAF 22628 X 5

SAF 22628 X 5 SPLIT PB BRG ASSY ; POR NON RETURNABLE

Pillow Block Bearing; 4 Bolt Pillow Block; 5" Bore; 7-1/16" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 19-3/8" Minimum Bolt Spacing; 21-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

SAF 22628 X 5

BDI #

1372188

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
140.74
UNSPSC
31171511
EAN
0087796308886
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22328K
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Noun
Bearing
Keyword String
Pillow Block
Manufacturer Item Number
SAF 22628 X 5
Weight / LBS
310
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5" Bore; 7-1/16" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 19-3/8" Minimum Bolt Spacing; 21-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
7.063 Inch | 179.4 Millimeter
Bolt Spacing Maximum
21.625 Inch | 549.275Millimeter
Bolt Spacing Minimum
19.375 Inch | 492.125Millimeter
Nominal Bolt Center to Center
20.5 Inch | 520.7 Millimeter
Length Thru Bore
9.375 Inch | 238.125 Millimeter
Bore
5 Inch | 127 Millimeter