Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TAPG20K308ST

TAPG15K065SEM

TAPG15K065SEM PILLOW BLK SPH RLR BRG ; POR NON RETURNABLE

Pillow Block Bearing; 4 Bolt Pillow Block; 65MM Bore; 80MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 201.676MM Minimum Bolt Spacing; 246.126MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion

Part #

TAPG15K065SEM

BDI #

764612

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
10.283
UNSPSC
31171511
EAN
0883450198325
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22215
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Extreme Duty
Category - BDI
Pillow Block
Noun
Bearing
Keyword String
Pillow Block
Manufacturer Item Number
TAPG15K065SEM
Weight / LBS
29
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 65MM Bore; 80MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 201.676MM Minimum Bolt Spacing; 246.126MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bolt Spacing Maximum
9.69 Inch | 246.126Millimeter
Base to Center Height
3.15 Inch | 80 Millimeter
Length Thru Bore
2.87 Inch | 72.898 Millimeter
Bolt Spacing Minimum
7.94 Inch | 201.676Millimeter
Bore
2.559 Inch | 65 Millimeter
Nominal Bolt Center to Center
8.8 Inch | 223.5 Millimeter