Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SNT 516-613

SNT 516-613

TIMKEN SNT 516-613 ; 轴承配件/轴承座

Pillow Block Housing Unit; 2 Bolt; 120MM Base to Center Height; 260MM Bolt Spacing; Cast Iron Material; For Roller Bearing

Part #

SNT 516-613

BDI #

20352481

INVENTORY:
1
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
4.392
UNSPSC
31171519
EAN
0087796316195
Noun
Housing
Keyword String
Bearing
Product Detail
Pillow Block Housing Unit
Product Specification
2 Bolt; 120MM Base to Center Height; 260MM Bolt Spacing; Cast Iron Material
Long Description
Pillow Block Housing Unit; 2 Bolt; 120MM Base to Center Height; 260MM Bolt Spacing; Cast Iron Material; For Roller Bearing