Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

19151070

19151070

19151070 WIDE SLOT TAKE UP BEARING ; 70MM M2000 EXPANSION

Take Up Bearing Only; 70MM Bore; 45MM Slot Width; 150.8MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Eccentric Collar Mount; Cast Iron Housing Material

Part #

19151070

BDI #

22373581

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MOLINE BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
9.97
UNSPSC
31171533
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Housing Material
Cast Iron
Other Features
Double Row | Wide Slot | Expansion
Inch - Metric
Metric
Category - BDI
Take Up Units
Noun
Bearing
Keyword String
Take Up
Weight / LBS
22
Long Description
Take Up Bearing Only; 70MM Bore; 45MM Slot Width; 150.8MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Eccentric Collar Mount; Cast Iron Housing Material
Bore
2.756 Inch | 70 Millimeter
Slot to Slot Distance
5.937 Inch | 150.8 Millimeter
Slot Width
1.772 Inch | 45 Millimeter