Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

19151080

19151080

19151080 WIDE SLOT TAKE UP BEARING ; 80MM M2000 EXPANSION

Take Up Bearing Only; 80MM Bore; 45MM Slot Width; 173MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Eccentric Collar Mount; Cast Iron Housing Material

Part #

19151080

BDI #

22373589

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MOLINE BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
17.21
UNSPSC
31171533
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Housing Material
Cast Iron
Other Features
Double Row | Wide Slot | Expansion
Inch - Metric
Metric
Category - BDI
Take Up Units
Noun
Bearing
Keyword String
Take Up
Weight / LBS
38
Long Description
Take Up Bearing Only; 80MM Bore; 45MM Slot Width; 173MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Eccentric Collar Mount; Cast Iron Housing Material
Slot Width
1.772 Inch | 45 Millimeter
Slot to Slot Distance
6.811 Inch | 173 Millimeter
Bore
3.15 Inch | 80 Millimeter