Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

19251204

19251204

19251204 WIDE SLOT TAKE UP BEARING ; 2-1/4" M2000 NON-EXPANSION

Take Up Bearing Only; 2-1/4" Bore; 13/16" Slot Width; 4-1/2" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Eccentric Collar Mount; Cast Iron Housing Material

Part #

19251204

BDI #

22373210

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MOLINE BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
5.44
UNSPSC
31171533
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Housing Material
Cast Iron
Other Features
Double Row | Wide Slot | Non-Expansion
Inch - Metric
Inch
Category - BDI
Take Up Units
Noun
Bearing
Keyword String
Take Up
Weight / LBS
12
Long Description
Take Up Bearing Only; 2-1/4" Bore; 13/16" Slot Width; 4-1/2" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Eccentric Collar Mount; Cast Iron Housing Material
Bore
2.25 Inch | 57.15 Millimeter
Slot Width
0.813 Inch | 20.65 Millimeter
Slot to Slot Distance
4.5 Inch | 114.3 Millimeter