Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UCT308

UCT308

ASAHI UCT308 ; 轴承/带座轴承

Take Up Bearing Only; 40MM Bore; 18MM Slot Width; 112MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC308 Insert Part; Cast Iron Housing Material

Part #

UCT308

BDI #

117249

PRICE
¥237.00 / each
¥651.00 / each

QTY

INVENTORY:
4
GLOBAL INVENTORY:
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.066
UNSPSC
31171533
EAN
0808250200894
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC308
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race
Inch - Metric
Metric
Category - BDI
Take Up Units
Noun
Bearing
Keyword String
Take Up
Weight / LBS
6.69
Long Description
Take Up Bearing Only; 40MM Bore; 18MM Slot Width; 112MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC308 Insert Part; Cast Iron Housing Material
Bore
1.575 Inch | 40 Millimeter
Slot Width
0.709 Inch | 18 Millimeter
Slot to Slot Distance
4.409 Inch | 112 Millimeter