Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

7L7-F

7L7-F

7L7-F PLAIN BEARING ; FLANGED THIN-WALL SPLIT

Sleeve Bearing; 7/16" Nominal Bore; 1/2" Nominal Outside Diameter; 7/16" Length Thru Bore; Bushing With Flange Split Profile; Engineered Polymer; Thomson Nyliner Material; 21/32" Flange Outside Diameter; 0.03" Flange Thickness

Part #

7L7-F

BDI #

22458842

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SPECIALTY PRODUCT TECHNOLOGIES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Profile
Bushing With Flange Split
Material Description
Engineered Polymer
Material
Thomson Nyliner
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Noun
Bearing
Keyword String
Sleeve
Manufacturer Item Number
7L7-F
Long Description
Sleeve Bearing; 7/16" Nominal Bore; 1/2" Nominal Outside Diameter; 7/16" Length Thru Bore; Bushing With Flange Split Profile; Engineered Polymer; Thomson Nyliner Material; 21/32" Flange Outside Diameter; 0.03" Flange Thickness
Flange Outside Diameter
0.656 Inch | 16.662 Millimeter
Flange Thickness
0.03 Inch | 0.762 Millimeter
Length Thru Bore
0.438 Inch | 11.125 Millimeter
Bore
0.438 Inch | 11.125 Millimeter
Nominal Bore
0.438 Inch | 11.125 Millimeter
Nominal Outside Diameter
0.5 Inch | 12.7 Millimeter