Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EGB1520-E40-Z

EGB1520-E40-Z

INA EGB1520-E40-Z ; 轴承/滑动轴承

Sleeve Bearing; 15MM Nominal Bore; 17MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material

Part #

EGB1520-E40

BDI #

19264556

PRICE
¥9.00 / each
¥32.00 / each

QTY

INVENTORY:
4
GLOBAL INVENTORY:
BDI - US 99
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31171515
EAN
4012802759518
Profile
Bushing No Flange Split
Material Description
Steel Backing | Bronze Inner Structure | PTFE Lead Overlay
Material
Metal Polymer Composite E40
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Noun
Bearing
Keyword String
Sleeve
Manufacturer Item Number
EGB1520-E40
Weight / LBS
0.01565
Long Description
Sleeve Bearing; 15MM Nominal Bore; 17MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material
Nominal Bore
0.591 Inch | 15 Millimeter
Length Thru Bore
0.787 Inch | 20 Millimeter
Nominal Outside Diameter
0.669 Inch | 17 Millimeter