Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FM-811-10-1

FB-810-5

ISO FB-810-5 ; 轴承配件/轴套

Sleeve Bearing; 1/2" Nominal Bore; 5/8" Nominal Outside Diameter; 5/8" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 7/8" Flange Outside Diameter; 1/8" Flange Thickness

Part #

FB-810-5

BDI #

524584

INVENTORY:
4
GLOBAL INVENTORY:
BDI - MX 18
BDI - CA 8
BDI - US 18
Manufacturer Name
ISOSTATIC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.011
UNSPSC
31171515
EAN
0846802041960
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Noun
Bearing
Keyword String
Sleeve
Manufacturer Item Number
FB-810-5
Manufacturer Internal Number
302034
Long Description
Sleeve Bearing; 1/2" Nominal Bore; 5/8" Nominal Outside Diameter; 5/8" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 7/8" Flange Outside Diameter; 1/8" Flange Thickness
Flange Thickness
0.125 Inch | 3.175 Millimeter
Nominal Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
0.625 Inch | 15.875 Millimeter
Flange Outside Diameter
0.875 Inch | 22.225 Millimeter
Nominal Outside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
0.628 Inch | 15.951 Millimeter
Bore
0.502 Inch | 12.751 Millimeter