Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SF-2432-16

SF-2432-16

SF-2432-16 FLANGED SLEEVE BEARING ; 3/4IN ID X 1IN OD X 1N L SINTRD BRNZ

Sleeve Bearing; 3/4" Nominal Bore; 1" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1-1/8" Flange Outside Diameter; 1/8" Flange Thickness

Part #

SF-2432-16

BDI #

21574486

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SYMMCO
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171515
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Noun
Bearing
Keyword String
Sleeve
Long Description
Sleeve Bearing; 3/4" Nominal Bore; 1" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1-1/8" Flange Outside Diameter; 1/8" Flange Thickness
Nominal Bore
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
1.125 Inch | 28.575 Millimeter
Nominal Outside Diameter
1 Inch | 25.4 Millimeter
Bore
0.753 Inch | 19.126 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Flange Thickness
0.125 Inch | 3.175 Millimeter
Outside Diameter
1.003 Inch | 25.476 Millimeter