Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

29334-E1-XL

29334-E1-XL

FAG 29334-E1-XL ; 轴承/推力滚子轴承

Thrust Roller Spherical Bearing; 170MM Bore 1; 215MM Bore 2; 280MM Outside Diameter; 67MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

29334-E1

BDI #

1143345

PRICE
¥3,772.00 / each
¥8,258.00 / each

QTY

INVENTORY:
1
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
13.92
UNSPSC
31171510
EAN
4012802189988
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Weight / LBS
30.68835
Long Description
Thrust Roller Spherical Bearing; 170MM Bore 1; 215MM Bore 2; 280MM Outside Diameter; 67MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
2.638 Inch | 67 Millimeter
Bore 1
6.693 Inch | 170 Millimeter
Bore 2
8.465 Inch | 215 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter