Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AA 392 1L IDH 135427

AA 392 1L IDH 135427

AA 392 1L IDH 135427 STRUCTURAL ADHESIVE ; 39280 4EA/CS

General Purpose Structural Adhesive; Metal; Bottle; Liquid; Electric Motor | Small Engine | Speaker | Transformer; Amber; 1 L

Part #

AA 392 1L IDH 135427

BDI #

1055405

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
1.188
UNSPSC
31201616
EAN
0079340392809
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Metal
Container Type
Bottle
Texture
Liquid
Application
Electric Motor | Small Engine | Speaker | Transformer
Tradename
392
Manufacturer's Description
Loctite 392 Structural Adhesive; Magnet Bonder
Color
Amber
Container Size value And um
1 L
Substrate Material
Metal
Degree of Flashpoint value And um
77.2 Deg C TCC
Odor
Sharp
VOC Content - Percentage
2.22 Percentage | 21.15 g/l
Other Features
Acrylic Technology | Heat or Activator Cure | High Toughened | Viscosity 6500 CP | Temperature Range 121 Deg C
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives General Purpose
Noun
Adhesive
Keyword String
Liquid
Manufacturer Item Number
39280
Weight / LBS
2.676
Long Description
General Purpose Structural Adhesive; Metal; Bottle; Liquid; Electric Motor | Small Engine | Speaker | Transformer; Amber; 1 L