Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DA309

DA309

DA309 ; DEVCON PLAST WELDER ADHS STRAW

General Purpose Structural Adhesive; Plastic; Drum; Paste; High Strength Load Bearing Bond to Engineered Plastic; Off White; 50 Gal

Part #

DA309

BDI #

17116657

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
ITW PERFORMANCE POLYMERS WWW.ITWPERFORMANCEPOLYMERS.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
198.398
UNSPSC
31201622
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Plastic
Container Type
Drum
Texture
Paste
Application
High Strength Load Bearing Bond to Engineered Plastic
Tradename
PLASTIC WELDER
Manufacturer's Description
Devcon Plastic Welder
Color
Off White
Container Size value And um
50 Gal
Substrate Material
Ceramic | Concrete | Fiberglass | Metal | Plastic | Wood
Degree of Flashpoint value And um
10 Deg C TCC
Odor
Fragrant
Other Features
Acrylic Technology | Structural Adhesive | Room Temperature Cure | Tough | SAMS Listed | Temperature Range -67 to 250 Deg F
Net Weight
6400 Oz
Category - BDI
Chemicals Adhesives General Purpose
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer Item Number
DA309
Weight / LBS
437
Long Description
General Purpose Structural Adhesive; Plastic; Drum; Paste; High Strength Load Bearing Bond to Engineered Plastic; Off White; 50 Gal