Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
222 PURPLE 50ML IDH 245635

222 PURPLE 50ML IDH 245635

222 PURPLE 50ML IDH 245635

LOCTITE 222 PURPLE 50ML IDH 245635

Anaerobic Threadlocker; Small Screw; Bottle; 50 Ml; Fastener 1/4 Inch Dia and Smaller; Purple

Part #

222 PURPLE 50ML IDH 245635

BDI #

24743233

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
12350000
Product Name
Threadlocker
Product Type
Low Strength
Typical Use
Small Screw
Container Type
Bottle
Texture
Liquid
Application
Fastener 1/4 Inch Dia and Smaller
Tradename
222
Manufacturer's Description
Loctite 222 Low Strength Purple Threadlocker
Color
Purple
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild
VOC Content - Percentage
0.67 Percentage | 6.53 g/l
Conformance to Certificate
NSF P1
Other Features
Anaerobic Technology | Viscosity 1200 CP | Torque Breakaway 53; Prevailing 30 In-Lbs
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Noun
Threadlocker
Keyword String
Anaerobic
Long Description
Anaerobic Threadlocker; Small Screw; Bottle; 50 Ml; Fastener 1/4 Inch Dia and Smaller; Purple