Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SF 8220 4 FLOZ IDH 233307

SF 8220 4 FLOZ IDH 233307

SF 8220 4 FLOZ IDH 233307 CLEANER ; 39636 BELTREPAIRCLEANER 4OZ 6EA/CS

Specialty Purpose Belt Cleaner; Industrial; Bottle; Liquid; Belt; Clear; 4 Oz

Part #

SF 8220 4 FLOZ IDH 233307

BDI #

1055944

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
47131800
EAN
0079340396364
Product Name And Type
Specialty Purpose Belt Cleaner
Typical Use
Industrial
Container Type
Bottle
Texture
Liquid
Application
Belt
Tradename
FIXMASTER
Manufacturer's Description
Loctite Fixmaster Flex Cleaner
Color
Clear
Container Size value And um
4 Oz
Substrate Material
Metal | Rubber
Degree of Flashpoint value And um
42.8 Deg C
Odor
Napthalenic
Other Features
No Residue | Non Toxic
Net Weight
4 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Noun
Cleaner
Keyword String
Belt
Manufacturer Item Number
39636
Weight / LBS
0.5
Long Description
Specialty Purpose Belt Cleaner; Industrial; Bottle; Liquid; Belt; Clear; 4 Oz