Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FRP-NC 55GAL IDH 548985

FRP-NC 55GAL IDH 548985

FRP-NC 55GAL IDH 548985 RELEASE AGENT ; 38419 FREKOTE FRP-NC 55GAL DRUM

Micro-Thin Film Coating; Multiple Mold Release; Clear; Drum; 208.2 L Container Size; Liquid; Mold Surface | FRP Gelcoat | Associated Resin System

Part #

FRP-NC 55GAL IDH 548985

BDI #

17139672

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
178.74
UNSPSC
12350000
EAN
0079340384194
Product Name
Coating
Product Type
Micro-Thin Film
Typical Use
Multiple Mold Release
Color
Clear
Container Type
Drum
Texture
Liquid
Application
Mold Surface | FRP Gelcoat | Associated Resin System
Tradename
FREKOTE | FRP-NC
Manufacturer's Description
Loctite Frekote Mold Release Agent
Container Size value And um
208.2 L
Other Features
High Gloss Finish | Hydrocarbon Odor
Net Weight
55 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Noun
Coating
Manufacturer Internal Number
548985
Long Description
Micro-Thin Film Coating; Multiple Mold Release; Clear; Drum; 208.2 L Container Size; Liquid; Mold Surface | FRP Gelcoat | Associated Resin System