Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SF425-58-6

SF425-58-6

SF425 58 6 ; SF-425 5/8 6VDC CLUTCH

Clutch; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 6VDC Voltage; Bidirectional Rotation; Static Torque 250Lb-in

Part #

SF425-58-6

BDI #

955467

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
2.409
UNSPSC
26111909
EAN
0786582966421
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
6VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 250Lb-in
Product Type
Armature Disc
Motion Type
Starting
Actuation/Return
Coil | Spring
Product Series
SF
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Number of Friction Discs
0
Lead Wire Position
External
Application
Packaging Machinery | Microfilm Readers | Medical Equipment | Conveyors | Document Feeders | Textile Equipment
Inch - Metric
Inch
Other Features
Stationary Field | Zero Backlash
Category - BDI
Clutches and Brakes
Noun
Clutch
Keyword String
Electrical
Manufacturer Item Number
SF425-58-6
Weight / LBS
5.313
Long Description
Clutch; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 6VDC Voltage; Bidirectional Rotation; Static Torque 250Lb-in
Bore
0.625 Inch | 15.875 Millimeter