Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
FRHD 1200 190MM 45X10.4MM KW

FRHD 1200 7.9385IN 2X3/4IN KW

FRHD 1200 190MM 45X10.4MM KW

FRHD 1200 190MM 45X10.4MM KW ; FREEWHEEL LOW SPEED BACKSTOP

Low Speed Backstop; 190MM Size; 45MM X 10.4MM Keyway; 92500 LBS-FT Nominal Torque; With Lever Arm and Sprag; 89" Length; 23" Height

Part #

FRHD 1200 190MM 45X10.4MM KW

BDI #

25187207

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
RINGSPANN CORP.
Minimum Buy Quantity
N/A
Weight / Kilogram
588.9
UNSPSC
26111905
Noun
Backstop
Keyword String
Low Speed
Weight / LBS
1300
Product Detail
Low Speed Backstop
Product Specification
190MM Size; 45MM X 10.4MM Keyway; 92500 LBS-FT Nominal Torque; With Lever Arm and Sprag; 89" Length; 23" Height
Long Description
Low Speed Backstop; 190MM Size; 45MM X 10.4MM Keyway; 92500 LBS-FT Nominal Torque; With Lever Arm and Sprag; 89" Length; 23" Height