Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1LA7070-4AB11

1LA7070-4AB11

1LA70704AB11 ; POR

AC Motor; General Purpose; 0.335 | 0.389HP; 71M Frame Size; 1800/1500 Sync RPM; 230/400/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 50/60 Hertz; B5 Face; No Base; 14MM Shaft Diameter; 240MM Overall Length; 61.9% Efficiency Full Load

Part #

1LA7070-4AB11

BDI #

20522386

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
SIEMENS https://www.siemens.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
4.8
UNSPSC
26101112
EAN
0662643380392
Horse Power
0.335 | 0.389HP
Frame Size
71M
Hertz
50/60
Sync RPM
1800/1500
Voltage
230/400/460
Current
AC
Phase
Three Phase
Enclosure
IP55
Frame Profile
IEC
Mounting Method
B5 Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
61.9
Inch - Metric
Metric
Other Features
Squirrel Cage | 4 Pole
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current General Purpose
Weight / LBS
10.582
Long Description
AC Motor; General Purpose; 0.335 | 0.389HP; 71M Frame Size; 1800/1500 Sync RPM; 230/400/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 50/60 Hertz; B5 Face; No Base; 14MM Shaft Diameter; 240MM Overall Length; 61.9% Efficiency Full Load
Shaft Diameter
0.551 Inch | 14 Millimeter
Overall Length
9.449 Inch | 240 Millimeter