Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1LA7073-2AA12

1LA7073-2AA12

1LA7073-2AA12 GENERAL PURPOSE AC MOTOR ; POR 0.738 AND 0.845HP 3600/3000RPM

AC Motor; General Purpose; 0.738 | 0.845HP; 71M Frame Size; 3600/3000 Sync RPM; 230/400/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 50/60 Hertz; B14 Face; No Base; 14MM Shaft Diameter; 240MM Overall Length; 71% Efficiency Full Load

Part #

1LA7073-2AA12

BDI #

15038662

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
SIEMENS https://www.siemens.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
6.01
UNSPSC
26101112
EAN
0662643380439
Horse Power
0.738 | 0.845HP
Frame Size
71M
Hertz
50/60
Sync RPM
3600/3000
Voltage
230/400/460
Current
AC
Phase
Three Phase
Enclosure
IP55
Frame Profile
IEC
Mounting Method
B14 Face
Base
No
Efficiency Full Load
71
Inch - Metric
Metric
Other Features
Squirrel Cage | 2 Pole
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer Item Number
1LA70732AA12
Weight / LBS
13.228
Long Description
AC Motor; General Purpose; 0.738 | 0.845HP; 71M Frame Size; 3600/3000 Sync RPM; 230/400/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 50/60 Hertz; B14 Face; No Base; 14MM Shaft Diameter; 240MM Overall Length; 71% Efficiency Full Load
Overall Length
9.449 Inch | 240 Millimeter
Shaft Diameter
0.551 Inch | 14 Millimeter