Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1LE10211CC322FA4

1LE10211CC322FA4

1LE10211CC322FA4 AC MOTOR ; 7-1/2HP AC 1200RPM 3PH 132M IP55

AC Motor; General Purpose; 7-1/2HP; 132M Frame Size; 1200 Sync RPM; 460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B5 Face; No Base; 38MM Shaft Diameter; 465MM Overall Length; 89.5% Efficiency Full Load

Part #

1LE10211CC322FA4

BDI #

21456740

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
SIEMENS https://www.siemens.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
51.71
UNSPSC
26101112
Horse Power
7-1/2HP
Frame Size
132M
Hertz
60
Sync RPM
1200
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
IP55
Frame Profile
IEC
Mounting Method
B5 Face
Base
No
Efficiency Full Load
89.5
Inch - Metric
Metric
Other Features
Aluminum Frame
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current General Purpose
Weight / LBS
114.64
Long Description
AC Motor; General Purpose; 7-1/2HP; 132M Frame Size; 1200 Sync RPM; 460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B5 Face; No Base; 38MM Shaft Diameter; 465MM Overall Length; 89.5% Efficiency Full Load
Overall Length
18.307 Inch | 465 Millimeter
Shaft Diameter
1.496 Inch | 38 Millimeter