Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1LE1023-1DA42-2AA4

1LE1023-1DA42-2AA4

1LE1023-1DA42-2AA4 LOW VOLTAGE MOTOR ; POR 18.5/25HP 2P 400/460VY B3 NPE

AC Motor; General Purpose; 25HP; 160L Frame Size; 3600 Sync RPM; 460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Foot Mounted; Base; 42MM Shaft Diameter; 160MM Base to Center of Shaft; 664MM Overall Length; 91.7% Efficiency Full Load

Part #

1LE1023-1DA42-2AA4

BDI #

23373133

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
SIEMENS https://www.siemens.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
93.44
UNSPSC
26101112
EAN
0040892819519
Horse Power
25HP
Frame Size
160L
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
IP55
Frame Profile
IEC
Mounting Method
B3 Face | Foot Mounted
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Metric
Other Features
Aluminum Frame
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer Item Number
1LE10231DA422AA4
Weight / LBS
207.235
Long Description
AC Motor; General Purpose; 25HP; 160L Frame Size; 3600 Sync RPM; 460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Foot Mounted; Base; 42MM Shaft Diameter; 160MM Base to Center of Shaft; 664MM Overall Length; 91.7% Efficiency Full Load
Base to Center of Shaft
6.299 Inch | 160 Millimeter
Shaft Diameter
1.654 Inch | 42 Millimeter
Overall Length
26.142 Inch | 664 Millimeter