Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1LE1523-1CB22-2AA4

1LE1523-1CB22-2AA4

1LE1523-1CB22-2AA4 LOW VOLTAGE MOTOR ; POR 7.5/10HP 4P 400/460VY B3 NPE

AC Motor; General Purpose; 10HP; 132M Frame Size; 1800 Sync RPM; 460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Foot Mounted; Base; 38MM Shaft Diameter; 132MM Base to Center of Shaft; 508MM Overall Length; 91.7% Efficiency Full Load

Part #

1LE1523-1CB22-2AA4

BDI #

23373205

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
SIEMENS https://www.siemens.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
79.832
UNSPSC
26101112
EAN
0040892820133
Horse Power
10HP
Frame Size
132M
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
IP55
Frame Profile
IEC
Mounting Method
B3 Face | Foot Mounted
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Metric
Other Features
Severe Duty | Cast Iron Frame
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer Item Number
1LE15231CB222AA4
Weight / LBS
176.37
Long Description
AC Motor; General Purpose; 10HP; 132M Frame Size; 1800 Sync RPM; 460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Foot Mounted; Base; 38MM Shaft Diameter; 132MM Base to Center of Shaft; 508MM Overall Length; 91.7% Efficiency Full Load
Overall Length
20 Inch | 508 Millimeter
Shaft Diameter
1.496 Inch | 38 Millimeter
Base to Center of Shaft
5.197 Inch | 132 Millimeter