Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1LE1523-1CC32-2AA4

1LE1523-1CC32-2AA4

1LE1523-1CC32-2AA4 LOW VOLTAGE MOTOR ; POR 5.5/7.5HP 6P 400/460VY B3 NPE

AC Motor; General Purpose; 7-1/2HP; 132M Frame Size; 1200 Sync RPM; 460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Foot Mounted; Base; 38MM Shaft Diameter; 132MM Base to Center of Shaft; 508MM Overall Length; 91% Efficiency Full Load

Part #

1LE1523-1CC32-2AA4

BDI #

23373217

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
SIEMENS https://www.siemens.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
80.739
UNSPSC
26101112
EAN
0040892820164
Horse Power
7-1/2HP
Frame Size
132M
Hertz
60
Sync RPM
1200
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
IP55
Frame Profile
IEC
Mounting Method
B3 Face | Foot Mounted
Base
Yes
Efficiency Full Load
91
Inch - Metric
Metric
Other Features
Severe Duty | Cast Iron Frame
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer Item Number
1LE15231CC322AA4
Weight / LBS
178.574
Long Description
AC Motor; General Purpose; 7-1/2HP; 132M Frame Size; 1200 Sync RPM; 460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Foot Mounted; Base; 38MM Shaft Diameter; 132MM Base to Center of Shaft; 508MM Overall Length; 91% Efficiency Full Load
Shaft Diameter
1.496 Inch | 38 Millimeter
Base to Center of Shaft
5.197 Inch | 132 Millimeter
Overall Length
20 Inch | 508 Millimeter