Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1LE1523-1EA23-4AA4

1LE1523-1EA23-4AA4

1LE1523-1EA23-4AA4 LOW VOLTAGE MOTOR ; POR 22/30HP 2P 400/460VD B3 NPE

AC Motor; General Purpose; 30HP; 180M Frame Size; 3600 Sync RPM; 460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Foot Mounted; Base; 48MM Shaft Diameter; 180MM Base to Center of Shaft; 698MM Overall Length; 91.7% Efficiency Full Load

Part #

1LE1523-1EA23-4AA4

BDI #

23373250

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
SIEMENS https://www.siemens.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
159.664
UNSPSC
26101112
EAN
0040892820249
Horse Power
30HP
Frame Size
180M
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
IP55
Frame Profile
IEC
Mounting Method
B3 Face | Foot Mounted
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Metric
Other Features
Severe Duty | Cast Iron Frame
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer Item Number
1LE15231EA234AA4
Weight / LBS
352.74
Long Description
AC Motor; General Purpose; 30HP; 180M Frame Size; 3600 Sync RPM; 460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Foot Mounted; Base; 48MM Shaft Diameter; 180MM Base to Center of Shaft; 698MM Overall Length; 91.7% Efficiency Full Load
Shaft Diameter
1.89 Inch | 48 Millimeter
Overall Length
27.48 Inch | 698 Millimeter
Base to Center of Shaft
7.087 Inch | 180 Millimeter