Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1LE1523-1DA32-2AA4

1LE1523-1EB43-4AA4

1LE1523-1EB43-4AA4 LOW VOLTAGE MOTOR ; POR 22/30HP 4P 400/460VD B3 NPE

AC Motor; General Purpose; 30HP; 180L Frame Size; 1800 Sync RPM; 460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Foot Mounted; Base; 48MM Shaft Diameter; 180MM Base to Center of Shaft; 698MM Overall Length; 93.6% Efficiency Full Load

Part #

1LE1523-1EB43-4AA4

BDI #

23373260

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
SIEMENS https://www.siemens.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
169.643
UNSPSC
26101112
EAN
0040892820263
Horse Power
30HP
Frame Size
180L
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
IP55
Frame Profile
IEC
Mounting Method
B3 Face | Foot Mounted
Base
Yes
Efficiency Full Load
93.6
Inch - Metric
Metric
Other Features
Severe Duty | Cast Iron Frame
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer Item Number
1LE15231EB434AA4
Weight / LBS
374.786
Long Description
AC Motor; General Purpose; 30HP; 180L Frame Size; 1800 Sync RPM; 460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Foot Mounted; Base; 48MM Shaft Diameter; 180MM Base to Center of Shaft; 698MM Overall Length; 93.6% Efficiency Full Load
Shaft Diameter
1.89 Inch | 48 Millimeter
Base to Center of Shaft
7.087 Inch | 180 Millimeter
Overall Length
27.48 Inch | 698 Millimeter