Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1LE1523-2AC43-4AA4

1LE1523-2AC43-4AA4

1LE1523-2AC43-4AA4 LOW VOLTAGE MOTOR ; POR 18.5/25HP 6P 400/460VD B3 NPE

AC Motor; General Purpose; 25HP; 200L Frame Size; 1200 Sync RPM; 460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Foot Mounted; Base; 55MM Shaft Diameter; 200MM Base to Center of Shaft; 721MM Overall Length; 93% Efficiency Full Load

Part #

1LE1523-2AC43-4AA4

BDI #

23373281

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
SIEMENS https://www.siemens.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
214.549
UNSPSC
26101112
EAN
0040892820300
Horse Power
25HP
Frame Size
200L
Hertz
60
Sync RPM
1200
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
IP55
Frame Profile
IEC
Mounting Method
B3 Face | Foot Mounted
Base
Yes
Efficiency Full Load
93
Inch - Metric
Metric
Other Features
Severe Duty | Cast Iron Frame
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer Item Number
1LE15232AC434AA4
Weight / LBS
473.994
Long Description
AC Motor; General Purpose; 25HP; 200L Frame Size; 1200 Sync RPM; 460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Foot Mounted; Base; 55MM Shaft Diameter; 200MM Base to Center of Shaft; 721MM Overall Length; 93% Efficiency Full Load
Base to Center of Shaft
7.874 Inch | 200 Millimeter
Shaft Diameter
2.165 Inch | 55 Millimeter
Overall Length
28.386 Inch | 721 Millimeter