Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1LE1523-2DC03-4AA4

1LE1523-2DC03-4AA4

1LE1523-2DC03-4AA4 LOW VOLTAGE MOTOR ; POR 45/60HP 6P 400/460VD B3 NPE

AC Motor; General Purpose; 60HP; 280S Frame Size; 1200 Sync RPM; 460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Foot Mounted; Base; 75MM Shaft Diameter; 280MM Base to Center of Shaft; 960MM Overall Length; 94.5% Efficiency Full Load

Part #

1LE1523-2DC03-4AA4

BDI #

23373329

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
SIEMENS https://www.siemens.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
508.93
UNSPSC
26101112
EAN
0040892820430
Horse Power
60HP
Frame Size
280S
Hertz
60
Sync RPM
1200
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
IP55
Frame Profile
IEC
Mounting Method
B3 Face | Foot Mounted
Base
Yes
Efficiency Full Load
94.5
Inch - Metric
Metric
Other Features
Severe Duty | Cast Iron Frame
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer Item Number
1LE15232DC034AA4
Weight / LBS
1124.358
Long Description
AC Motor; General Purpose; 60HP; 280S Frame Size; 1200 Sync RPM; 460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Foot Mounted; Base; 75MM Shaft Diameter; 280MM Base to Center of Shaft; 960MM Overall Length; 94.5% Efficiency Full Load
Base to Center of Shaft
11.024 Inch | 280 Millimeter
Overall Length
37.795 Inch | 960 Millimeter
Shaft Diameter
2.953 Inch | 75 Millimeter