Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1LE22212AB113GA3

1LE22212AB113GA3

1LE22212AB113GA3 AC MOTOR ; POR NON RETURNABLE 7.5 1800 GP100 575

AC Motor; General Purpose; 7-1/2HP; 213TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-3/8" Shaft Diameter; 20.7" Overall Length; 91.7% Efficiency Full Load

Part #

1LE22212AB113GA3

BDI #

22593866

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
77.564
UNSPSC
26101112
EAN
0662643499926
Horse Power
7-1/2HP
Frame Size
213TC
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Cast Iron Frame
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer Item Number
1LE22212AB113GA3
Weight / LBS
171
Long Description
AC Motor; General Purpose; 7-1/2HP; 213TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-3/8" Shaft Diameter; 20.7" Overall Length; 91.7% Efficiency Full Load
Overall Length
20.7 Inch | 525.78 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter