Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1LE22212AD113EA3

1LE22212AD113EA3

1LE22212AD113EA3 AC MOTOR ; POR 2HP 900RPM GP100 575V 213TC

AC Motor; General Purpose; 2HP; 213TC Frame Size; 900 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.7" Overall Length; 82.5% Efficiency Full Load

Part #

1LE22212AD113EA3

BDI #

22593896

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
55.792
UNSPSC
26101112
EAN
0040892593297
Horse Power
2HP
Frame Size
213TC
Hertz
60
Sync RPM
900
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Efficiency Full Load
82.5
Inch - Metric
Inch
Other Features
Cast Iron Frame
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer Item Number
1LE22212AD113EA3
Weight / LBS
123
Long Description
AC Motor; General Purpose; 2HP; 213TC Frame Size; 900 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.7" Overall Length; 82.5% Efficiency Full Load
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Overall Length
20.7 Inch | 525.78 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter