Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1LE22112BB113AA3 OBS DO NOT USE 12/21

1LE22213AC213AA3

1LE22213AC213AA3 AC MOTOR ; POR 30HP 1200RPM GP100 575V 326T NP

AC Motor; General Purpose; 30HP; 326T Frame Size; 1200 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 32.07" Overall Length; 93% Efficiency Full Load

Part #

1LE22213AC213AA3

BDI #

22594034

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
298.464
UNSPSC
26101112
EAN
0662643929423
Horse Power
30HP
Frame Size
326T
Hertz
60
Sync RPM
1200
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
93
Inch - Metric
Inch
Other Features
Cast Iron Frame
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer Item Number
1LE22213AC213AA3
Weight / LBS
658
Long Description
AC Motor; General Purpose; 30HP; 326T Frame Size; 1200 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 32.07" Overall Length; 93% Efficiency Full Load
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Overall Length
32.07 Inch | 814.578 Millimeter
Base to Center of Shaft
8 Inch | 203.2 Millimeter