Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1LE2301-1AM34-0AA3

1LE2301-1AM34-0AA3

1LE2301-1AM34-0AA3 LOW VOLTAGE MOTOR ; POR 1.5/0.37HP 1800/900RPM MS 460V 145T

AC Motor; Multi Speed; 0.37 | 1-1/2HP; 145T Frame Size; 1800/900 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.37" Overall Length; 81.3% Efficiency Full Load

Part #

1LE2301-1AM34-0AA3

BDI #

23373397

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
27.216
UNSPSC
26101110
EAN
0662643484397
Horse Power
0.37 | 1-1/2HP
Frame Size
145T
Hertz
60
Sync RPM
1800/900
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
81.3
Inch - Metric
Inch
Other Features
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current Multi Speed
Manufacturer Item Number
1LE23011AM340AA3
Weight / LBS
60
Long Description
AC Motor; Multi Speed; 0.37 | 1-1/2HP; 145T Frame Size; 1800/900 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.37" Overall Length; 81.3% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
14.37 Inch | 364.998 Millimeter