Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1LE2301-2BM74-0AA3

1LE2301-2BM74-0AA3

1LE2301-2BM74-0AA3 LOW VOLTAGE MOTOR ; POR 15/3.7HP 1800/900RPM MS 460V 254T

AC Motor; Multi Speed; 3.7 | 15HP; 254T Frame Size; 1800/900 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 26.16" Overall Length; 90.2% Efficiency Full Load

Part #

1LE2301-2BM74-0AA3

BDI #

23373439

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
111.13
UNSPSC
26101110
EAN
0662643478501
Horse Power
3.7 | 15HP
Frame Size
254T
Hertz
60
Sync RPM
1800/900
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
90.2
Inch - Metric
Inch
Other Features
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current Multi Speed
Manufacturer Item Number
1LE23012BM740AA3
Weight / LBS
245
Long Description
AC Motor; Multi Speed; 3.7 | 15HP; 254T Frame Size; 1800/900 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 26.16" Overall Length; 90.2% Efficiency Full Load
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Overall Length
26.16 Inch | 664.464 Millimeter